Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTPAXCLKB5 Eaton Contactors, MMP ACCY 3-PH COMM LINK B,5 Dev FR B
MFG Item Number
XTPAXCLKB5
XTPAXCLKB5 Eaton Contactors, MMP ACCY 3-PH COMM LINK B,5 Dev FR B
MFG Item Number
XTPAXCLKB5
This item cannot be canceled or returned
Description
MMP ACCY 3-PH COMM LINK B,5 Dev FR B
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
XTPAXCLKB5
Description
XT Manual Motor Protection Accessories - Three-Phase Commoning Links, used with MMP with one auxiliary contact or trip-indicating auxiliary contact fitted on the right XTPAXCLKB5
Type
Commoning Link
Net Weight
2.5 lbs
Gross Weight
2.5 lbs
XTPAXCLKB5
Eaton Contactors