XTPAXUVR120V60H

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTPAXUVR120V60H Eaton Circuit Breakers, Undervoltage Release, 120V 60Hz
MFG Item Number
XTPAXUVR120V60H

XTPAXUVR120V60H Eaton Circuit Breakers, Undervoltage Release, 120V 60Hz

MFG Item Number
XTPAXUVR120V60H
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
XTPAXUVR120V60H
Undervoltage Release, 120V 60Hz

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number XTPAXUVR120V60H
Description Undervoltage Release, 120V 60Hz
Accessory Type Undervoltage Release
Max Voltage 120 V
Net Weight 0.4 lbs
Gross Weight 0.46 lbs