Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PKZM0-16 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Manual Motor Protector, Standard Operator - Non-Lockable XTPR016BC1NL |
| Poles | 1 |
| Current Rating | 16 A |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.68 lbs |