Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01803.0-03 Stego Fans, Filter Fan, 9.84 x 9.84", 202/156 cfm, 2
MFG Item Number
01803.0-03

01803.0-03 Stego Fans, Filter Fan, 9.84 x 9.84", 202/156 cfm, 2

MFG Item Number
01803.0-03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01803.0-03
Filter Fan, 9.84 x 9.84", 202/156 cfm, 2

Series Information

Specifications

Specifications
Manufacturer Part Number 01803.0-03
Manufacturer Stego
Family Series Stego Fans
Description Filter Fan, 9.84 x 9.84", 202/156 cfm, 24 VDC, 4 fans
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 177 CFM
Bearing Type Ball
Operating Temperature 14-158 °F
Color Light Gray
Protection Rating IP55
Approvals UL
Net Weight 7.8 lbs
Gross Weight 7.8 lbs