XVUC23
Square D Switches, Harmony XVU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVUC23 Square D Switches, Harmony XVU Series, Green LED Unit, Illuminated, 60mm,

MFG Item Number
433955

XVUC23 Square D Switches, Harmony XVU Series, Green LED Unit, Illuminated, 60mm,

MFG Item Number
433955
Item Number
XVUC23
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XVU Series
Item #
XVUC23
Green LED Unit, Illuminated, 60mm,

Harmony XVU Series Information

Specifications

Specifications
Manufacturer Part Number 433955
Manufacturer Square D
Product Series Harmony XVU
Family Series Square D Switches, Harmony XVU Series
Description Green LED Unit, Illuminated, 60mm, 24V, IP65
Illuminated Yes
Mounting 60 mm
Operator Size (mm) 60 mm
Approvals CE, CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.33 lbs