XVUC21B
Square D Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVUC21B Square D Visual Signaling Devices, Base unit module DC - black

MFG Item Number
433954

XVUC21B Square D Visual Signaling Devices, Base unit module DC - black

MFG Item Number
433954
Item Number
XVUC21B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
XVUC21B
Base unit module DC - black

Series Information

Specifications

Specifications
Manufacturer Part Number 433954
Manufacturer Square D
Family Series Square D Visual Signaling Devices
Description Base unit module DC - black
Voltage 20.4 VAC, 20.4 VDC, 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Lamp Type None
Audible Alarm Intermittent
Mounting Surface
Base Plastic, ABS
Approvals CE, UL
Protection Rating IP65
Net Weight 0.28 lbs
Gross Weight 0.645 lbs