Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV6CL4

Burndy Terminals

YAV6CL4

Burndy Terminals
Ring Terminal, 5/16in. Stud, 6AWG,
MFG Item Number
YAV6CL4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, Series
Item #
YAV6CL4
Ring Terminal, 5/16in. Stud, 6AWG,

Series Information

Specifications

Specifications
Manufacturer Part Number YAV6CL4
Manufacturer Burndy
Family Series Burndy Terminals
Description Ring Terminal, 5/16in. Stud, 6AWG, Uninsulated, Copper, Hylug, Bulk
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Non-Insulated
Stud Size 5/16 "
Tongue Width 0.6 "
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.014 lbs
Alternatives
CCL-6-516
CCL-6-516
Ilsco Terminals, CCL Series
YAV6CL4BOX
YAV6CL4BOX
Burndy Terminals, YAV-L Series