Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS27

Burndy Terminals

YS27

Burndy Terminals
BUTT SPLICE LONG 3/0
MFG Item Number
YS27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YS27
BUTT SPLICE LONG 3/0

Series Information

Specifications

Specifications
Manufacturer Part Number YS27
Manufacturer Burndy
Family Series Burndy Terminals
Description BUTT SPLICE LONG 3/0
Terminal Type Butt Connector
Color Orange
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
CTL-3/0
CTL-3/0
Ilsco Terminals, CTL Series