Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YS28LBOX
BUTT SPLICE F/COPPER CABLE, 4/0 STR
This item cannot be canceled or returned
Description
BUTT SPLICE F/COPPER CABLE, 4/0 STR
Specifications
Specifications
| Manufacturer Part Number |
YS28LBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
BUTT SPLICE F/COPPER CABLE, 4/0 STR WIRE AWG, COMPRESSION TYPE, SHORT BARREL |
| Terminal Type |
Butt Connector |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
YS28LBOX
Burndy Terminals