Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Square D Circuit Breakers |
|---|---|
| Manufacturer | Square D |
| Manufacturer Part Number | 522531 |
| Description | Load Ctr Equipment Grd Bar |
| Accessory Type | Ground Bar |
| For Use With | Circuit Breakers |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.125 lbs |