01609.0-00
Stego Enclosure Heaters, RC 016 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01609.0-00

Stego Enclosure Heaters, RC 016 Series

01609.0-00

Stego Enclosure Heaters, RC 016 Series
PTC Heater, 10W, AC/DC 120-240 V, 50mm,
MFG Item Number
01609.0-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, RC 016 Series
Item #
01609.0-00
PTC Heater, 10W, AC/DC 120-240 V, 50mm,

RC 016 Series Information

  • Compact Size
  • Wide Voltage Range
  • Heating Power Adjusts to Ambient Temperature
  • Energy Saving
  • UL, cUL, CE, VDE Approvals
RC 016 Series small heaters are designed to prevent condensation and to ensure a minimum operating temperature in small enclosures.
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number 01609.0-00
Manufacturer Stego
Product Series RC 016
Family Series Stego Enclosure Heaters, RC 016 Series
Description PTC Heater, 10W, AC/DC 120-240 V, 50mm, cable 340mm
Capacity 10 W
Voltage 120-240 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Heating Element PTC Resistor
Fan Included No
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP32
Explosion Proof No
Approvals CE, cUL, UL, VDE
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.0625 lbs
Gross Weight 0.075 lbs