48249
Icotek Cable Entries, KEL-ER-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48249 Icotek Cable Entries, KEL-ER-E Series, Compact Cable Entry Frame, Black,

MFG Item Number
48249

48249 Icotek Cable Entries, KEL-ER-E Series, Compact Cable Entry Frame, Black,

MFG Item Number
48249
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-ER-E Series
Item #
48249
Compact Cable Entry Frame, Black,

KEL-ER-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Optimal for D‑Sub Connectors
  • Space Saving Shape
Split cable entry system for routing and sealing cables with connectors, providing an IP65 / up to NEMA type 12 rating and strain relief for cable diameters from 2 to 16 mm (KT 2 ‑ 15). It is particularly suited for fl at connectors. The small frame is ideal for applications with limited space. The new cable entry system is easy to install. Cable grommets are placed into compartments in the frame and are securely fixed to the frame during assembly. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 48249
Manufacturer Icotek
Product Series KEL-ER-E
Family Series Icotek Cable Entries, KEL-ER-E Series
Description Compact Cable Entry Frame, Black, Accepts (2)Small Grommets, 43x24mm Cut-Out, KEL-ER -E 2 black
Nominal Grommet Capacity 2 Small
Grommets Included No
Angle Straight
Protection Rating IP65
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs