01821.0-02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01821.0-02

Stego Fans, FF 01821 Series

01821.0-02

Stego Fans, FF 01821 Series
Outdoor Filter Fan, 14 cfm, 120 VAC
MFG Item Number
01821.0-02
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FF 01821 Series
Item #
01821.0-02
Outdoor Filter Fan, 14 cfm, 120 VAC

FF 01821 Series Information

  • Quick and Easy Filter Change
  • Lockable Outer Door
  • Impact Resistant
  • Weather Proof and UV Resistant
  • UL; cUL; CE Approvals
This filter fan can be used in outdoor enclosures where warm air has to be dissipated. To clean and exchange the filter mat, it is only necessary to open the lockable door of the outdoor hood eliminating the need to allow interior access to the enclosure. A protection type of IP55 is achieved due to the special design of the hood and the use of fine filter mats. The plastic casing is impact resistant, highly weather proof and resistant to UV light.
  • RoHS Compliant
  • IP55 Protection

Specifications

Specifications
Manufacturer Part Number 01821.0-02
Manufacturer Stego
Product Series FF 01821
Family Series Stego Fans, FF 01821 Series
Description Outdoor Filter Fan, 14 cfm, 120 VAC
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 14 CFM
Power Consumption 15 W
Noise Level 40 dB
Connection Type Wire Leads
Bearing Type Ball
Operating Temperature '-49-158 °F
Nominal Size 5 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 3 lbs
Gross Weight 3 lbs