Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08604.0-00 Stego Fans, Filter Mat - fine (F5), 4.6 x 4.6" for 4
MFG Item Number
08604.0-00

08604.0-00 Stego Fans, Filter Mat - fine (F5), 4.6 x 4.6" for 4

MFG Item Number
08604.0-00
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08604.0-00
Filter Mat - fine (F5), 4.6 x 4.6" for 4

Series Information

Specifications

Specifications
Manufacturer Part Number 08604.0-00
Manufacturer Stego
Family Series Stego Fans
Description Filter Mat - fine (F5), 4.6 x 4.6" for 4.92 x 4.92" Filter Fan (package of 3)
Depth 2.25 "
Width 5.25 "
Application Filter Mat
Height 5.25 "
Net Weight 0.125 lbs
Gross Weight 0.125 lbs