Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11821.0-00 Stego Fans, EF 11821 Outdoor Exhaust Filter (no fan)
MFG Item Number
11821.0-00
11821.0-00 Stego Fans, EF 11821 Outdoor Exhaust Filter (no fan)
MFG Item Number
11821.0-00
This item cannot be canceled or returned
Description
EF 11821 Outdoor Exhaust Filter (no fan)
Specifications
Specifications
| Manufacturer Part Number |
11821.0-00 |
| Manufacturer |
Stego |
| Family Series |
Stego Fans |
| Description |
EF 11821 Outdoor Exhaust Filter (no fan), 4.9 x 4.9" cutout size |
| Width |
4.9 " |
| Material |
Synthetic Fiber |
| Application |
Exhaust Filter |
| Protection Rating |
IP55 |
| Height |
4.9 " |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |