Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 01880.9-40 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Fans |
| Description | FPO 018 Air Exhaust Fan NO flaps 11.2cfm, 115VAC, 3.62x3.62" (92x92mm) |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 18.8 CFM |
| Power Consumption | 12 W |
| Noise Level | 41 dBA |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | '-40-158 °F |
| Color | Light Gray |
| Protection Rating | IP54 |
| Approvals | UL |
| Net Weight | 1.175 lbs |
| Gross Weight | 1.37 lbs |