Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M4/6 Series Information
| Manufacturer Part Number | 1SNA195638R2300 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | M4/6 |
| Family Series | Entrelec Terminal Blocks, M4/6 Series |
| Description | Ground Terminal Block, 6mm, Grn/Ylw, 2 Conn to 2 Conn, Electrically Live to Rail, M4/6.4AP.VO |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 6 mm |
| Wire Size Range | 10 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | N/A |
| Sensor Block Indicator | None |
| Approvals | CE |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |