Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07010B

Halex Fittings

07010B

Halex Fittings
1in. CONDUIT NIPPLE
MFG Item Number
07010B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
07010B
1in. CONDUIT NIPPLE

Series Information

Specifications

Specifications
Manufacturer Part Number 07010B
Manufacturer Halex
Family Series Halex Fittings
Description 1in. CONDUIT NIPPLE
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Insulated Throat No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
52D
52D
Eaton's Crouse-Hinds series Fittings