Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
811 Series Information
| Manufacturer Part Number | 8110414 |
|---|---|
| Manufacturer | Wago |
| Product Series | 811 |
| Family Series | Wago Terminal Blocks, 811 Series |
| Description | Fuse terminal block |
| Type | Fuse Holder Block |
| Number of Circuits | 1 |
| Spacing | 17.5 mm |
| Current Rating | 30 A |
| UL Voltage | 600 V |
| Wire Size Range | 6 AWG |
| CSA Voltage | 600 V |
| Color | Light Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.002 lbs |




