Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08601.0-00 Stego Fans, Filter Mat - medium (G4), 4.6 x 4.6" for
MFG Item Number
08601.0-00

08601.0-00 Stego Fans, Filter Mat - medium (G4), 4.6 x 4.6" for

MFG Item Number
08601.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08601.0-00
Filter Mat - medium (G4), 4.6 x 4.6" for

Series Information

Specifications

Specifications
Manufacturer Part Number 08601.0-00
Manufacturer Stego
Family Series Stego Fans
Description Filter Mat - medium (G4), 4.6 x 4.6" for 4.92 x 4.92" Filter Fan (package of 3)
Depth 2.25 "
Width 5.25 "
Application Filter Mat
Height 5.25 "
Net Weight 0.125 lbs
Gross Weight 0.125 lbs