Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

08636.0-00 Stego Fans, FM 086 Filter Mat, 8.46x8.46" (215x215mm

MFG Item Number
08636.0-00

08636.0-00 Stego Fans, FM 086 Filter Mat, 8.46x8.46" (215x215mm

MFG Item Number
08636.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08636.0-00
FM 086 Filter Mat, 8.46x8.46" (215x215mm

Series Information

Specifications

Specifications
Manufacturer Part Number 08636.0-00
Manufacturer Stego
Family Series Stego Fans
Description FM 086 Filter Mat, 8.46x8.46" (215x215mm) for 8.78x8.78" filter fans/assemblies, G3 filter grade, 5pcs in box
Width 8.46 "
Material Synthetic Fiber
Application Filter Mat
Height 8.46 "
Net Weight 0.02 lbs
Gross Weight 0.385 lbs