09450-F/30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
09450-F/30 Fan S - Div Qualtek Fans, Filter/Guard for 4-1/2in. 120mm Fan,
MFG Item Number
09450-F/30

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

09450-F/30 Fan S - Div Qualtek Fans, Filter/Guard for 4-1/2in. 120mm Fan,

MFG Item Number
09450-F/30
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
09450-F/30
Filter/Guard for 4-1/2in. 120mm Fan,

Series Information

Specifications

Specifications
Manufacturer Part Number 09450-F/30
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description Filter/Guard for 4-1/2in. 120mm Fan, 30PPI Media
Depth 0.45 "
Width 4.9 "
Overall Size 120 mm
Material Polycarbonate
Application Axial Fan Filter
Height 4.9 "
Net Weight 0.12 lbs
Gross Weight 0.12 lbs