0NLN030.T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0NLN030.T Littelfuse Fuses, NLN Series, FUS 250V O/T CLASS K5 30A
MFG Item Number
NLN030

0NLN030.T Littelfuse Fuses, NLN Series, FUS 250V O/T CLASS K5 30A

MFG Item Number
NLN030
Item Number
0NLN030.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NLN Series
Item #
0NLN030.T
FUS 250V O/T CLASS K5 30A

NLN Series Information

  • Voltage Rating of 250V AC/DC
  • 50kA AC Interrupting Rating
  • Economical
  • UL Listed and CSA Certified
NLN series fuses provide low cost protection for general‑purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number NLN030
Manufacturer Littelfuse
Product Series NLN
Family Series Littelfuse Fuses, NLN Series
Description NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They
Fuse Type UL Class K5
Current Rating 30 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2 "
Diameter 0.56 "
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
Alternatives
FRN-R-30
FRN-R-30
Eaton's Bussmann series Fuses, FRN-R Series
NON-30
NON-30
Eaton's Bussmann series Fuses, NON Series
82215
82215
MARS Fuses
FLNR030.T
FLNR030.T
Littelfuse Fuses, FLNR Series