NON-30
Eaton's Bussmann series Fuses, NON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NON-30

Eaton's Bussmann series Fuses, NON Series

NON-30

Eaton's Bussmann series Fuses, NON Series
BUSS ONE TIME FUSE
MFG Item Number
NON-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NON Series
Item #
NON-30
BUSS ONE TIME FUSE

NON Series Information

  • 0~30 Amps class K5 Fuse
  • 65~600 Amps Class H Fuse
  • 250VAC
  • General Purpose
  • Center Slotted
Protects lighting, heating, and other circuits not subject to temporary surges and where available short circuit currents relatively low. One time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor loads occur.
  • For general purpose circuits, size and ampere rating of circuit
  • For motor circuits, size at 300% to 400%
  • UL, CSA Approvals

Specifications

Specifications
Manufacturer Part Number NON-30
Manufacturer Eaton's Bussmann series
Product Series NON
Family Series Eaton's Bussmann series Fuses, NON Series
Description Eaton Bussmann series NON fuse, Non current limiting, Light duty circuit locations, 30 A, Class H, Non-indicating, Ferrule end x ferrule end, 50 kAIC at 250 Vac, 50 kAIC at 125 Vdc, Standard, 10, 250 V, 125 Vdc
Fuse Type UL Class K5
Current Rating 30 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2 "
Diameter 0.56 "
Approvals CSA, UL
Net Weight 0.036 lbs
Gross Weight 0.036 lbs
Alternatives
FLNR30
FLNR30
Littelfuse Fuses, FLNR Series
FRN-R-30
FRN-R-30
Eaton's Bussmann series Fuses, FRN-R Series
TR30R
TR30R
Mersen Fuses, TR Series
82215
82215
MARS Fuses