Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T103-2 Eaton Switches, 10250T Series, FLUSH PB G 2NO
MFG Item Number
10250T103-2
10250T103-2 Eaton Switches, 10250T Series, FLUSH PB G 2NO
MFG Item Number
10250T103-2
This item cannot be canceled or returned
Description
10250T Series Information
30.5mm Mounting Size Flush, Extended, or Mushroom Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Heavy‑Duty Oiltight Design
Specifications
Specifications
Manufacturer Part Number
10250T103-2
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Switches, 10250T Series
Description
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Green,Plastic Actuator,Chrome bezel,2NO,Non-illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Illuminated
No
Operation
Momentary
Mounting
30 mm
Contacts
2NO
Max Voltage
660 VAC, 660 VDC
Current Rating
10 A
Bezel
Metal Round
Lens/Button Shape
Round Flush
Operator Color
Green
Terminal Type
Screw
Protection Rating
IP65
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals
CE, CSA, UL
Comments
Screw
Net Weight
0.265 lbs
Gross Weight
0.29 lbs
10250T103-2
Eaton Switches, 10250T Series