E34VFB120ER-1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34VFB120ER-1X Eaton Switches, E34 Series, ILL SEL SW 2 POS MNT RD KNOB CAM1 1NC 1N
MFG Item Number
E34VFB120ER-1X

E34VFB120ER-1X Eaton Switches, E34 Series, ILL SEL SW 2 POS MNT RD KNOB CAM1 1NC 1N

MFG Item Number
E34VFB120ER-1X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34VFB120ER-1X
ILL SEL SW 2 POS MNT RD KNOB CAM1 1NC 1N

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent Lamps
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34VFB120ER-1X
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Two-position, Knob, Red actuator, Transformer light unit, 1NO-1NC, 120V light unit, 6V lamp
Illuminated Yes
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO, 1NC
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Lamp Type Incandescent
Lamp Voltage 120 VAC
Lens Color Red
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP65
Comments Selector positions at 10 & 2
Net Weight 0.475 lbs
Gross Weight 0.54 lbs