Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10555 Murrelektronik Filters, Mef Emc-Filter 3-Phase 2-Stage,
10555 Murrelektronik Filters, Mef Emc-Filter 3-Phase 2-Stage,
This item cannot be canceled or returned
Description
Mef Emc-Filter 3-Phase 2-Stage,
Specifications
Specifications
| Manufacturer Part Number |
10555 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Filters |
| Description |
Mef Emc-Filter 3-Phase 2-Stage, I:50A U:3X500 Vac Book-Style |
| Phase |
3 |
| Number of Lines |
3 |
| Current Rating |
50 A |
| Max Voltage |
500 VAC |
| Termination |
Screw |
| Approvals |
cURus |
| Net Weight |
8.157 lbs |
| Gross Weight |
8.157 lbs |
10555
Murrelektronik Filters