Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1078 Series Information
| Manufacturer Part Number | 1078CW-N |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 1078 |
| Family Series | Edwards Signaling Switches, 1078 Series |
| Description | 3/4in. Dia. Recessed Stl Dr/Clos |
| Contacts | 1NO |
| Switch On Distance | 25 mm |
| Nominal Voltage | 110 VDC, 120 VAC |
| Voltage | 100 VAC, 100 VDC |
| Connection Type | Wire Leads |
| Protection Rating | IP67 |
| Length | 1 ' |
| Status Indicator | No |
| Approvals | UL;cUL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.07 lbs |