Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H10S21S1DG2 Intermatic Surge Protective Devices (SPDs), -
MFG Item Number
H10S21S1DG2
H10S21S1DG2 Intermatic Surge Protective Devices (SPDs), -
MFG Item Number
H10S21S1DG2
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Specifications
Specifications
| Manufacturer Part Number |
H10S21S1DG2 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Surge Protective Devices (SPDs) |
| Description |
- |
| Line Voltage |
120/240 VAC 1P |
| Capacity |
50 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L, L-N, N-G |
| Mounting |
Surface |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA |
| Net Weight |
3.29 lbs |
| Gross Weight |
0.6 lbs |
H10S21S1DG2
Intermatic Surge Protective Devices (SPDs)