113709000-00804709
Waldmann Light Fixtures, MACH LED PLUS.70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
113709000-00804709 Waldmann Light Fixtures, MACH LED PLUS.70 Series, Mach LED PLUS.70, MQAL 12 S, 24V DC,
MFG Item Number
113709000-00804709

113709000-00804709 Waldmann Light Fixtures, MACH LED PLUS.70 Series, Mach LED PLUS.70, MQAL 12 S, 24V DC,

MFG Item Number
113709000-00804709
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MACH LED PLUS.70 Series
Item #
113709000-00804709
Mach LED PLUS.70, MQAL 12 S, 24V DC,

MACH LED PLUS.70 Series Information

Specifications

Specifications
Manufacturer Part Number 113709000-00804709
Manufacturer Waldmann
Product Series MACH LED PLUS.70
Family Series Waldmann Light Fixtures, MACH LED PLUS.70 Series
Description Mach LED PLUS.70, MQAL 12 S, 24V DC, 5W, 10_, w/cable gland, side mount (10in.)
Voltage 20~28 VDC
Length 8.66 "
Color Temperature 5,000 °K
Style Linear
Material Aluminum
Lamp Type LED
Power 5 W
Protection Rating IP67
Enclosed Yes
Nominal Voltage 24 VDC
Approvals CE, cETLus
Net Weight 1.585 lbs
Gross Weight 2.07 lbs