11632104050
Pfannenberg Fans, PF 32000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11632104050

Pfannenberg Fans, PF 32000 Filter Fan Series

11632104050

Pfannenberg Fans, PF 32000 Filter Fan Series
Filter Fan, 230VAC, Black Grille
MFG Item Number
11632104050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 32000 Filter Fan Series
Item #
11632104050
Filter Fan, 230VAC, Black Grille

PF 32000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11632104050
Manufacturer Pfannenberg
Product Series PF 32000 Filter Fan
Family Series Pfannenberg Fans, PF 32000 Filter Fan Series
Description Filter Fan, 230VAC, Black Grille (RAL9011), PF 32000 (65 CFM2)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 65 CFM
Current Rating 0.12 A
Power Consumption 19 W
Noise Level 40 dB
Connection Type Box Lugs
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Black
Nominal Size 7 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 1.9 lbs
Gross Weight 1.9 lbs
Alternatives
11632104055
11632104055
Pfannenberg Fans, PF 32000 Filter Fan Series