Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 18611600035 |
|---|---|
| Manufacturer | Pfannenberg |
| Family Series | Pfannenberg Fans |
| Description | Replacement Filter, 5/Pk, Fluted, PFF30000, for use with 4th Gen. Size 5 Filterfans, 30167-033 |
| Depth | 0.63 " |
| Width | 6.5 " |
| Application | Replacement Filter |
| Height | 6.5 " |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.24 lbs |