11632104055
Pfannenberg Fans, PF 32000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11632104055

Pfannenberg Fans, PF 32000 Filter Fan Series

11632104055

Pfannenberg Fans, PF 32000 Filter Fan Series
Filter Fan, 230VAC, Lt Gray Grille
MFG Item Number
11632104055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 32000 Filter Fan Series
Item #
11632104055
Filter Fan, 230VAC, Lt Gray Grille

PF 32000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11632104055
Manufacturer Pfannenberg
Product Series PF 32000 Filter Fan
Family Series Pfannenberg Fans, PF 32000 Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray Grille (RAL7035), PF32000 (65cfm2)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 64 CFM
Power Consumption 19 W
Noise Level 40 dBA
Connection Type Terminal Block
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 8 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 1.9 lbs
Gross Weight 1.9 lbs
Alternatives
11632104050
11632104050
Pfannenberg Fans, PF 32000 Filter Fan Series