11633106050
Pfannenberg Fans, PF 33000 SL Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11633106050 Pfannenberg Fans, PF 33000 SL Filter Fan Series, Filter Fan, 230VAC, Black Grille

MFG Item Number
11633106050

11633106050 Pfannenberg Fans, PF 33000 SL Filter Fan Series, Filter Fan, 230VAC, Black Grille

MFG Item Number
11633106050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 33000 SL Filter Fan Series
Item #
11633106050
Filter Fan, 230VAC, Black Grille

PF 33000 SL Filter Fan Series Information

  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 3, air flow rate up to 115 CFM
  • System of protection IP 55, NEMA 12

Videos

Specifications

Specifications
Manufacturer Part Number 11633106050
Manufacturer Pfannenberg
Product Series PF 33000 SL Filter Fan
Family Series Pfannenberg Fans, PF 33000 SL Filter Fan Series
Description Filter Fan, 230VAC, Black Grille (RAL9011), 4th Generation Type 12 Slimline, PF 33000 SL
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 152 CFM
Current Rating 0.12 A
Power Consumption 19 W
Noise Level 40 dB
Connection Type Box Lugs
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Black
Nominal Size 7 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 3.345 lbs
Gross Weight 3.95 lbs
Alternatives
11633106055
11633106055
Pfannenberg Fans, PF 33000 SL Filter Fan Series