11633106055
Pfannenberg Fans, PF 33000 SL Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11633106055 Pfannenberg Fans, PF 33000 SL Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,

MFG Item Number
11633106055

11633106055 Pfannenberg Fans, PF 33000 SL Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,

MFG Item Number
11633106055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 33000 SL Filter Fan Series
Item #
11633106055
Filter Fan, 230VAC, Lt Gray Grille,

PF 33000 SL Filter Fan Series Information

  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 3, air flow rate up to 115 CFM
  • System of protection IP 55, NEMA 12

Videos

Specifications

Specifications
Manufacturer Part Number 11633106055
Manufacturer Pfannenberg
Product Series PF 33000 SL Filter Fan
Family Series Pfannenberg Fans, PF 33000 SL Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray Grille, 152CFM w/Filter, PF 33000SL
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 150 CFM
Power Consumption 45 W
Connection Type Terminal Block
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 8 "
Protection Rating IP55
Approvals EAC
Net Weight 3.395 lbs
Gross Weight 4 lbs
Alternatives
11633106050
11633106050
Pfannenberg Fans, PF 33000 SL Filter Fan Series