Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 11803.0-00 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Fans |
| Description | Exhaust Filter, 9.84 x 9.84" (250x250mm), Grade G4 |
| Operating Temperature | -40-158 °F |
| Material | Synthetic Fiber |
| Application | Exhaust Filter |
| Protection Rating | IP55 |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |