Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
12358010048 Pfannenberg Heat Exchangers, Air/water heat exchangers
MFG Item Number
12358010048
12358010048 Pfannenberg Heat Exchangers, Air/water heat exchangers
MFG Item Number
12358010048
This item cannot be canceled or returned
Description
Air/water heat exchangers
Optimized Internal Design Push to Connect Fittings Washdown Roof Design Long Airflow Path This our smallest air/water heat exchanger. These units are ideal for harsh ambient conditions, requiring a cool liquid source and power. Available with either powder coated or stainless steel covers and 2 different capacities.
Specifications
Specifications
Manufacturer Part Number
12358010048
Manufacturer
Pfannenberg
Family Series
Pfannenberg Heat Exchangers
Description
Air/water heat exchangers 304 stainless steel, 650W, 115VAC,
Nominal Voltage
120 V
Current Rating
0.15 A, 0.33 A
Power
650 W
Composition
Stainless Steel
NEMA Rating
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals
CE, UL
Net Weight
19.075 lbs
Gross Weight
23.45 lbs
12358010048
Pfannenberg Heat Exchangers