22003010
Socomec Disconnect Switches, SIRCO M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22003010

Socomec Disconnect Switches, SIRCO M Series

22003010

Socomec Disconnect Switches, SIRCO M Series
SIRCO M3 3X100A
MFG Item Number
22003010
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIRCO M Series
Item #
22003010
SIRCO M3 3X100A

SIRCO M Series Information

  • Direct or External Operation
  • Up to 8 Pole or 4 Pole MTS
  • Wide Range of Accessories
  • Positive Break Indication
  • DIN‑rail or Base Mount
  • Compact Footprint
Socomec SIRCO M series are non‑fusible disconnect switches are compact modulable and modular switches. They make and break under load conditions and provide safety isolation for any low voltage circuit, particularly for machine and control circuits.

Videos

Specifications

Specifications
Manufacturer Part Number 22003010
Manufacturer Socomec
Product Series SIRCO M
Family Series Socomec Disconnect Switches, SIRCO M Series
Description SIRCO M3 3X100A
Poles 3
Current Rating 100 A
AC Voltage 600 VAC
Operator Type Selector
Mounting DIN
Fusible No
Auxiliary Contact NC/NO
Approvals CSA, UL
Net Weight 1.411 lbs
Gross Weight 1.411 lbs
Alternatives
22003009
22003009
Socomec Disconnect Switches