Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1323570-CH Marathon Special Products Power Distribution Blocks, 132 Series, Distribution Block, 3-P, 175A, Bx/Bx
MFG Item Number
1323570CH
1323570-CH Marathon Special Products Power Distribution Blocks, 132 Series, Distribution Block, 3-P, 175A, Bx/Bx
MFG Item Number
1323570CH
Description
Power Distribution Blocks, 132 Series
Distribution Block, 3-P, 175A, Bx/Bx
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1323570CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
132 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
| Description |
Distribution Block, 3-P, 175A, Bx/Bx Line: (1)2/0-14AWG, Load: (4)4-14AWG, Includes Cover |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
1323570-CH
Marathon Special Products Power Distribution Blocks, 132 Series