2010-1204
Wago Terminal Blocks, 2010 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2010-1204 Wago Terminal Blocks, 2010 Series, TOPJOBS feedthrough terminal block,
MFG Item Number
20101204

2010-1204 Wago Terminal Blocks, 2010 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20101204
Item Number
2010-1204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2010 Series
Item #
2010-1204
TOPJOBS feedthrough terminal block,

2010 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20101204
Manufacturer Wago
Product Series 2010
Family Series Wago Terminal Blocks, 2010 Series
Description TOPJOBS feedthrough terminal block, rail mount, 2-conductor, 10 mm wide, blue
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 65 A
UL Voltage 600 V
Wire Size Range 6 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.04 lbs
Gross Weight 0.038 lbs
Alternatives
86401031
86401031
Murrplastik Wire Identification