Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 14006350010 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Cable Assembly, 10Ft |
| Length | 10 ' |
| Termination | Wire Leads |
| Connection Type | 10 Pin Circular |
| Contact Gender | Female |
| Net Weight | 0.77 lbs |
| Gross Weight | 0.77 lbs |