Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CK-03I ILME Plugs & Receptacles, PLSTC PNL MT BS
CK-03I ILME Plugs & Receptacles, PLSTC PNL MT BS
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CK-03I |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
PLSTC PNL MT BS |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Enclosure |
Bulkhead |
| Approvals |
CE, cURus |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
CK-03I
ILME Plugs & Receptacles