1487C120SS
Hammond Manufacturing Wireway, 1487SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487C120SS Hammond Manufacturing Wireway, 1487SS Series, Wireway, 4in.Hx4in.Wx120in.L, N4X,

MFG Item Number
1487C120SS

1487C120SS Hammond Manufacturing Wireway, 1487SS Series, Wireway, 4in.Hx4in.Wx120in.L, N4X,

MFG Item Number
1487C120SS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487SS Series
Item #
1487C120SS
Wireway, 4in.Hx4in.Wx120in.L, N4X,

1487SS Series Information

  • Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
  • Many Available Accessories
  • Type 4X Pull Through Wireway

Specifications

Specifications
Manufacturer Part Number 1487C120SS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Description Wireway, 4in.Hx4in.Wx120in.L, N4X, 304 Stainless Steel, Hinged Clamped Cover
Latching Mechanism Screw Clamps
Cover Design Hinge Cover
Composition Stainless Steel
Application Protect Electrical Wiring
Style Straight Section
Nominal Length 120 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1, NEMA 12
Approvals CSA, UL
Net Weight 52 lbs
Gross Weight 52 lbs