1488HN9
Hammond Manufacturing Enclosures, 1488 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1488HN9

Hammond Manufacturing Enclosures, 1488 Series

1488HN9

Hammond Manufacturing Enclosures, 1488 Series
Console, 12in.Hx24in.Wx9.15in.D, N12/13,
MFG Item Number
1488HN9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1488 Series
Item #
1488HN9
Console, 12in.Hx24in.Wx9.15in.D, N12/13,

1488 Series Information

  • Formed out of 14 gauge steel
  • Captive cover screws thread into sealed wells
  • Smooth, countinuously welded seams
Designed for use as electric, hydraulic or pneumatic control and instrument enclosure. Ideal for flat or surface mounting / pedestal to provide the necessary 30 or 60 degrees control slope. Provides protection from dirt, dust, oil and water.
  • Oil resistant gasket and adhesive
  • A grounding stude is provided in the enclosure

Specifications

Specifications
Manufacturer Part Number 1488HN9
Manufacturer Hammond Manufacturing
Product Series 1488
Family Series Hammond Manufacturing Enclosures, 1488 Series
Description Console, 12in.Hx24in.Wx9.15in.D, N12/13, ANSI61 Gray Steel, Hinged Screw Top, No Inner Panel Avail, 30 or 60 Degr
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Panel Included No
Nominal Height 12 "
Nominal Width 24 "
Nominal Depth 9 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 26 lbs
Gross Weight 26 lbs
Alternatives
WC12C24
WC12C24
Wiegmann Enclosures, WC-C Series