1512-PG
Ericson Plugs & Receptacles, Perma-Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1512-PG Ericson Plugs & Receptacles, Perma-Grip Series, Plug-20Amp-125V Straight Blade Nema
MFG Item Number
1512-PG

1512-PG Ericson Plugs & Receptacles, Perma-Grip Series, Plug-20Amp-125V Straight Blade Nema

MFG Item Number
1512-PG
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Grip Series
Item #
1512-PG
Plug-20Amp-125V Straight Blade Nema

Perma-Grip Series Information

  • Withstands High Impact, Corrosion, Oils, Greases, Solvents, and Other Chemicals Across ‑20 deg C to 100 deg C
  • Reverse Cover Design Creates Weather‑Resistant Connections by Interchanging Covers
  • Available in Yellow or Black
The Perma‑Grip design enables quick field assembly with a cord grip nut and superior water, mud, and dust resistance provided by safety compression cord grips.

Specifications

Specifications
Manufacturer Part Number 1512-PG
Manufacturer Ericson
Product Series Perma-Grip
Family Series Ericson Plugs & Receptacles, Perma-Grip Series
Description Plug-20Amp-125V Straight Blade Nema 5-20
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Yellow
Watertight Yes
Isolated Ground Yes
Illuminated No
Special Properties Corrosion Resistant
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.21 lbs