Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G109-15A Orion Fans, Fan Guard 120mm
MFG Item Number
G109-15A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

G109-15A Orion Fans, Fan Guard 120mm

MFG Item Number
G109-15A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G109-15A
Fan Guard 120mm

Series Information

Specifications

Specifications
Manufacturer Part Number G109-15A
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 120mm
Finish Bright Basic Wire
Overall Size 120 mm
Net Weight 0.085 lbs
Gross Weight 0.085 lbs