Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1550AG

Davies Molding Knobs

1550AG

Davies Molding Knobs
Knob, Black, Thermoset, Plain
MFG Item Number
1550AG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knobs, Series
Item #
1550AG
Knob, Black, Thermoset, Plain

Series Information

Specifications

Specifications
Manufacturer Part Number 1550AG
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Pointer
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer Yes
Knurled No
Mounting Set Screw
Net Weight 0.015 lbs
Gross Weight 0.015 lbs