Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1600BW |
|---|---|
| Manufacturer | Davies Molding |
| Family Series | Davies Molding Knobs |
| Description | Knob, Black, Thermoset, Bushing Mount |
| Type | Skirted |
| Shaft Size | 0.25 " |
| Finish | Black Gloss |
| Material Type | Phenolic |
| Composition | Non-Metallic |
| Skirted | Yes |
| Pointer | No |
| Knurled | Yes |
| Mounting | Set Screw |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |