17121000000
Pfannenberg Thermostats, FLZ530 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17121000000 Pfannenberg Thermostats, FLZ530 Series, Thermostat, 0-60 Deg C, FLZ530,
MFG Item Number
17121000000

17121000000 Pfannenberg Thermostats, FLZ530 Series, Thermostat, 0-60 Deg C, FLZ530,

MFG Item Number
17121000000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FLZ530 Series
Item #
17121000000
Thermostat, 0-60 Deg C, FLZ530,

FLZ530 Series Information

  • The FLZ series are available with N.C. / N.O. and changeover contacts. In combination with control cabinet heaters, they serve for temperature control inside the control cabinet.
  • In combination with filterfans, they provide for additional savings on energy, materials, and time. All in all, this results in greater reliability of the production process, reduced energy consumption due to need‑based use and improvement in the efficiency of the controlled heaters and filterfans.


Videos

Specifications

Specifications
Manufacturer Part Number 17121000000
Manufacturer Pfannenberg
Product Series FLZ530
Family Series Pfannenberg Thermostats, FLZ530 Series
Description Thermostat, 0-60 Deg C, FLZ530, NOC Style - N/O Output, Suitable for Fan Control, DIN Mount
Type Mechanical
Voltage 120 VAC
Nominal Voltage 120 VAC
Contact Arrangement NO
Sensor Element Thermostatic Bimetal
Setting Range -4-179 °F
Connection Screw Clamps
Contact Type Snap-Action
Operating Temperature -4-179 °F
Engineering Units Celsius
Protection Rating IP20
Application Cooling
Approvals CE, CSA, cUL, UL
Net Weight 0.11 lbs
Gross Weight 0.12 lbs