Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FS-751 Cleveland Controls HVAC Sensors, DFS Series, Pressure Switch, Fixed Setpoint
FS-751 Cleveland Controls HVAC Sensors, DFS Series, Pressure Switch, Fixed Setpoint
This item cannot be canceled or returned
Description
Pressure Switch, Fixed Setpoint
Surface Mounting Max Pressure: 1/2 psi DFS Series provides an airflow proving switch designed for duct heater, oven, and other HVAC or Energy Management applications where an open‑mounted, nonadjustable switch is desirable. It is especially suitable for surface‑mounting in areas where internal access is limited. It can be used to sense positive, negative, or differential air pressure.
Specifications
Specifications
Manufacturer Part Number
22682
Manufacturer
Cleveland Controls
Product Series
DFS
Family Series
Cleveland Controls HVAC Sensors, DFS Series
Description
Pressure Switch, Fixed Setpoint
Pressure Range
0-0.05 in WC
Connection
7/16-24 UNS 2A Male
Sensor Style
Air Differential Switch
Display
No
Maximum Pressure
0.5 psi
Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Operating Temperature
-40-180 °F
Approvals
CE, CSA, FM, UL
Comments
Fixed Set Point, 0.05 in W.C.
Net Weight
1.05 lbs
Gross Weight
1.055 lbs
FS-751
Cleveland Controls HVAC Sensors, DFS Series